Skip Content
LABEL NYLON CLOTH 250/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL NYLON CLOTH 250/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWML705-499
  • Mfr. Model # WML705-499
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
  • Colour White
  • Item Printer Label
  • Material Nylon
  • Width 1/2"
  • Legend Blank
  • Labels per Roll 250
  • Max. Lines of Print I.D. PRO: 6, LS2000: 7
  • Standards UL, Halogen Free (DIN VDE 0472/Parts 815), RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Min. Wire Size 12 AWG
  • Max. Wire Size 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list