Skip Content
LABEL NYLON CLOTH 250/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL NYLON CLOTH 250/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWML511-502
  • Mfr. Model # WML511-502
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
  • Colour White
  • Item Printer Label
  • Material Vinyl
  • Max. Lines of Print I.D. PRO: 4, LS2000: 8
  • Legend Blank
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Width 1"
  • Labels per Roll 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list