Skip Content
LABEL NON HAZARDOUS WASTE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL NON HAZARDOUS WASTE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW11EVC
  • Mfr. Model # MHZW11EVC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.905 lbs

Technical Specs

  • Item Non Hazardous Waste Label
  • Height 6"
  • Material Self-Adhesive Vinyl
  • Legend Non Hazardous Waste Optional Information Shipper Address City, State, Zip Contents
  • Width 6"
  • Legend/Background Color White/Green
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Language English
  • Write on Surface Yes
  • Legend Color Green
  • Background Color White
  • Header Non-Hazardous Waste
  • Legend Style Text
  • Header Legend Color White
  • Header Background Color Green
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list