Skip Content
LABEL LAMINATED 1IN BLACK ON WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL LAMINATED 1IN BLACK ON WHITE

K-SUN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HUJ6
  • Mfr. Model # 4HUJ6
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Pearlabel(TM) 360, Pearlabel(TM) 270, Green Machine(R), Green Machine(R)-PC, 2001XL, 2001XLB, 2001XLST, 2010PC, 2011XLB, 2011XLB-PC, 2012XLST, 2012XLST-PC
  • Colour Black/White
  • Adhesive Yes
  • Item Label Tape Cartridge
  • Label Type Indoor/Outdoor
  • Tape Material Laminated Polyester
  • Max. Lines of Print 8
  • Width 1"
  • Length 26 ft.
  • Temp. Range -346 Degrees F - 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list