LABEL,KEEP AWAY FROM HEAT,500 LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABEL,KEEP AWAY FROM HEAT,500 LABEL

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W825
  • Mfr. Model # 33W825
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Height 5
  • Material Paper
  • Item Label
  • Width 3.5
  • Legend Keep Away from Heat
  • Standards CFR 49, IMDG, IATA, ICAO
  • Shape Rectangle
  • Language English
  • Background Color White
  • Header No Header
  • Legend Style Text and Symbol
  • Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list