Skip Content
LABEL,INSTRUCTION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,INSTRUCTION,3-1/2 IN. H,PK 10

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCR8
  • Mfr. Model # 3XCR8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 3-1/2"
  • Item Label
  • Legend/Background Color Black, Blue/White
  • Material Self-Adhesive Vinyl
  • Legend Notice No Food or Drink Allowed
  • Width 5"
  • Subject Matter Instruction
  • Language English
  • Shape Rectangle
  • Header Notice
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Metal Detectable No
  • Header Legend Color White
  • Header Background Color Blue
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list