LABEL,INSTRUCTION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,INSTRUCTION,3-1/2 IN. H,PK 10

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCR5
  • Mfr. Model # 3XCR5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 3-1/2"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Legend Notice Employees Must Wash Hands Before Returning to Work
  • Legend/Background Color Black, Blue/White
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Background Color White
  • Header Notice
  • Legend Style Text
  • Legend Color Black
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list