Skip Content
LABEL,INSTRUCTION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL,INSTRUCTION,3-1/2 IN. H,PK 10

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCE5
  • Mfr. Model # 3XCE5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Height 3-1/2"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Language English
  • Legend/Background Color Black/Yellow
  • Subject Matter Instruction
  • Legend Caution Pinch Points Watch Your Hands
  • Shape Rectangle
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Header Legend Color Yellow
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list