!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABEL,INSTRUCTION,3-1/2 IN. H,PK 10

LABEL,INSTRUCTION,3-1/2 IN. H,PK 10

STRANCO INC

LABEL,INSTRUCTION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL,INSTRUCTION,3-1/2 IN. H,PK 10

LABEL,INSTRUCTION,3-1/2 IN. H,PK 10

STRANCO INC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3XCA2
  • Mfr. Model # 3XCA2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Label
  • Legend Caution Do Not Operate Without Guards In Place
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Background Colour Yellow
  • Shape Rectangle
  • Header Legend Colour Yellow
  • Metal Detectable No
  • Language English
  • Header Caution
  • Height 3-1/2"
  • Legend Colour Black
  • Legend Style Symbol and Text
  • Self-Adhesive Yes
  • Header Background Colour Black
  • Legend/Background Colour Black/Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list