Skip Content
LABEL,INFORMATION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,INFORMATION,3-1/2 IN. H,PK 10

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCP2
  • Mfr. Model # 3XCP2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Width 5"
  • Legend Emergency Stop
  • Material Self-Adhesive Vinyl
  • Language English
  • Height 3-1/2"
  • Item Label
  • Legend/Background Color Red/White
  • Subject Matter Information
  • Shape Rectangle
  • Header No Header
  • Background Color White
  • Legend Color Red
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list