LABEL,INFORMATION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABEL,INFORMATION,3-1/2 IN. H,PK 10

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCN8
  • Mfr. Model # 3XCN8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Legend Danger Starts Automatically
  • Width 5"
  • Material Self-Adhesive Vinyl
  • Item Label
  • Legend/Background Color Black, White/Black, Red, White
  • Language English
  • Subject Matter Information
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color White
  • Metal Detectable No
  • Self-Adhesive Yes
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list