Skip Content
LABEL,INFORMATION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL,INFORMATION,3-1/2 IN. H,PK 10

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCL8
  • Mfr. Model # 3XCL8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 5"
  • Legend Danger No Smoking
  • Height 3-1/2"
  • Material Self-Adhesive Vinyl
  • Item Label
  • Legend/Background Color Black, White/Black, Red, White
  • Language English
  • Subject Matter Information
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Header Danger
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list