Skip Content
LABEL,INFORMATION,3-1/2 IN. H,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL,INFORMATION,3-1/2 IN. H,PK 10

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCG2
  • Mfr. Model # 3XCG2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Label
  • Height 3-1/2"
  • Width 5"
  • Material Self-Adhesive Vinyl
  • Legend Danger Confined Space Do Not Enter
  • Legend/Background Color Black, White/Black, Red, White
  • Subject Matter Information
  • Language English
  • Shape Rectangle
  • Header Danger
  • Legend Style Text and Symbol
  • Background Color White
  • Legend Color Black
  • Metal Detectable No
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list