LABEL HOLDER,VINYL,2X3 1/2,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL HOLDER,VINYL,2X3 1/2,PK50

SUPERSCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LKJ5
  • Mfr. Model # 3LKJ5
  • UNSPSC # 55121618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Clear, Transparent
  • Finish Special Matte, Eliminates Glare and Assures Accurate Bar Code Scanning
  • Includes Laser/ink Jet Inserts and Printing Instructions
  • Item Label Holder
  • Length 3-1/2"
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list