Skip Content
LABEL HOLDER,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HOLDER,PK25

HOL-DEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR26
  • Mfr. Model # 4TR26
  • UNSPSC # 55121618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear
  • Includes Laser/ink Jet Inserts and Printing Instructions
  • Finish Special Matte, Eliminates Glare and Assures Accurate Bar Code Scanning
  • Item Label Holder
  • Length 6"
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list