Skip Content
LABEL HOLDER, MAGNETIC, 4IN X 6IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HOLDER, MAGNETIC, 4IN X 6IN,

SUPERSCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CDJ4
  • Mfr. Model # 6CDJ4
  • UNSPSC # 55121618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • Includes Laser Inserts
  • Colour Clear
  • Item Label Holder
  • Finish Clear
  • Width 4"
  • Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list