Skip Content
LABEL HOLDER INERTS 2 PER SHEET, PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HOLDER INERTS 2 PER SHEET, PK

HOL-DEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AVT2
  • Mfr. Model # 8AVT2
  • UNSPSC # 55121618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Length 6"
  • Item Label Holder Insert Sheets
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list