Skip Content
LABEL HOLDER,2-3IN BINDER,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HOLDER,2-3IN BINDER,PK12

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DZW6
  • Mfr. Model # 4DZW6
  • UNSPSC # 55121618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Clear
  • Height 3-1/4"
  • For Use With 2 to 3" Binders
  • Item Binder Label Holder
  • Material Plastic
  • Type Self Adhesive
  • Width 1-3/4"
  • Thickness 6 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list