Skip Content
LABEL HAZARDOUS WASTE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HAZARDOUS WASTE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW20EVC
  • Mfr. Model # MHZW20EVC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.905 lbs

Technical Specs

  • Item Hazardous Waste Label
  • Height 6"
  • Material Self-Adhesive Vinyl
  • Legend Hazardous Waste Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name, Address
  • Width 6"
  • Legend/Background Color Red/Yellow
  • Language English
  • Shape Square
  • Legend Color Black
  • Header Hazardous Waste
  • Background Color Yellow
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Yellow
  • Header Legend Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list