Skip Content
LABEL HAZARDOUS WASTE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HAZARDOUS WASTE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW15EVP
  • Mfr. Model # MHZW15EVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Technical Specs

  • Legend Hazardous Waste Accumulation Start Date Contents Handle with Care Contains Hazardous or Toxic Wastes
  • Item Hazardous Waste Label
  • Width 6"
  • Material Self-Adhesive Vinyl
  • Height 4"
  • Legend/Background Color White/Red
  • Background Color White
  • Header Hazardous Waste
  • Shape Rectangle
  • Language English
  • Legend Color Black, Red
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list