Skip Content
LABEL HAZARDOUS WASTE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HAZARDOUS WASTE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW15EVC
  • Mfr. Model # MHZW15EVC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Hazardous waste accumulation labels, vinyl, white on red, height 4 in, width 6 in, legend Hazardous Waste Accumulation Start Date Contents Handle With Care! Contains Hazardous Or Toxic Wastes

Technical Specs

  • Height 4"
  • Item Hazardous Waste Label
  • Material Vinyl
  • Legend Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes
  • Legend/Background Color White/Red
  • Width 6"
  • Shape Rectangle
  • Background Color White
  • Language English
  • Legend Color Black, Red
  • Header Hazardous Waste
  • Header Legend Color White
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list