Skip Content
LABEL HAZARDOUS WASTE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HAZARDOUS WASTE PAPER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW20PSC
  • Mfr. Model # MHZW20PSC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Height 6"
  • Material Self-Ahdesive Paper
  • Width 6"
  • Item Hazardous Waste Label
  • Legend/Background Color Red/Yellow
  • Legend Hazardous Waste Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name, Address
  • Legend Color Black
  • Header Hazardous Waste
  • Shape Square
  • Background Color Yellow
  • Language English
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color Red
  • Header Background Color Yellow
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list