Skip Content
LABEL HARD HAT 2IN DIA CERTIFIED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL HARD HAT 2IN DIA CERTIFIED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42232
  • Mfr. Model # 42232
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Metal Detectable No
  • Width 2"
  • Height 2"
  • Item Hard Hat Emblem Label
  • Legend Certified First Aid
  • Material Vinyl
  • Legend/Background Color Green/White
  • Shape Circle
  • Subject Matter Information
  • Header No Header
  • Legend Color Yellow
  • Background Color Black, Yellow
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text and Symbol
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list