Skip Content
Discontinued with Replacement
LABEL GLOSSY PERMANENT RD VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL GLOSSY PERMANENT RD VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPAL750-439RD
  • Mfr. Model # PAL750-439RD
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
3/4 B580 WHITE ON RED

Price: NA

Technical Specs

  • Application Smooth, Flat Surfaces, Textured Surfaces
  • Colour White/Red
  • Features Serialization, Barcode, Terminal Block, Patch Panel, Wire Marking, Fixed Label Length Applications, Symbols, Memory, Auto Sizing, Backlight, Dual Cutters, Multiprint.
  • Item Label Tape Cartridge
  • For Use With BMP21 Printer
  • Label Width (In.) 0.75
  • Material Vinyl B595
  • Roll Length (Ft.) 21
  • Type Thermal Transfer
  • Label Type Indoor/Outdoor
  • Temp. Range (F) -40 Degrees to 176 Degrees
  • Label Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list