Skip Content
Discontinued with Replacement
LABEL GLOSSY PERMANENT BL VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL GLOSSY PERMANENT BL VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPAL750-439BL
  • Mfr. Model # PAL750-439BL
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
3/4 B580 WHITE ON BLUE

Price: NA

Technical Specs

  • Colour White/Blue
  • Features Serialization, Barcode, Terminal Block, Patch Panel, Wire Marking, Fixed Label Length Applications, Symbols, Memory, Auto Sizing, Backlight, Dual Cutters, Multiprint.
  • For Use With BMP21 Printer
  • Application Smooth, Flat Surfaces, Textured Surfaces
  • Label Width (In.) 0.75
  • Item Label Tape Cartridge
  • Package Quantity 1
  • Material Vinyl B595
  • Temp. Range (F) -40 Degrees to 176 Degrees
  • Roll Length (Ft.) 21
  • Type Thermal Transfer
  • Label Material Vinyl
  • Label Type Indoor/Outdoor
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list