Discontinued with Replacement
LABEL GLOSSY PERMAN CL POLY 3/4X21F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABEL GLOSSY PERMAN CL POLY 3/4X21F

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPAL750-430
  • Mfr. Model # PAL750-430
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
CARTRIDGE LABEL .75IN POLYESTER CLR

Your Price: NA

Technical Specs

  • Application Smooth, Flat Surfaces, Textured Surfaces
  • Features Serialization, Barcode, Terminal Block, Patch Panel, Wire Marking, Fixed Label Length Applications, Symbols, Memory, Auto Sizing, Backlight, Dual Cutters, Multiprint.
  • Colour Black/Clear
  • For Use With BMP21 Printer
  • Item Label Tape Cartridge
  • Label Width (In.) 0.75
  • Material Polyester B430
  • Roll Length (Ft.) 21
  • Temp. Range (F) 50 Degrees to 212 Degrees
  • Label Material Polyester B430
  • Type Thermal Transfer
  • Label Type Polyester
  • Standards UL/ CSA/ ROHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list