Skip Content
LABEL,GLOSS PAPER,CORROSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,GLOSS PAPER,CORROSION

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10X341
  • Mfr. Model # 10X341
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Label
  • Height 1" Dia. Circle
  • Material Gloss Paper
  • Legend Corrosion
  • Width 1" Dia. Circle
  • Standards Globally Harmonized System
  • Legend/Background Color Black, Red, White
  • Language English
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list