Skip Content
LABEL FLEXIBLE NYLON YELLOW 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL FLEXIBLE NYLON YELLOW 3/4IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18491
  • Mfr. Model # 18491
  • UNSPSC # 55121613
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.1 lbs

Product Details

Flexible nylon tape cartridges are used on curved or flat surfaces for wires, patch panels, machinery equipment and bins. Size 3/4 inch x 11-1/2 feet. Colour black on yellow.

Technical Specs

  • Application Labeling Wires, Cables and Rounded Surfaces
  • Colour Yellow/White
  • For Use With Mfr. No. 1734520, 1734519 - Rhino 6000, or 1755749, 1756589 - Rhino 5200 or 1835374 - Rhino 4200
  • Item Label Tape Cartridge
  • Length 11-1/2 ft.
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Legend Blank
  • Max. Lines of Print 4
  • Adhesive Yes
  • Width 3/4"
  • Standards OSHA, ANSI and ISO
  • Label Type Flexible Nylon
  • Indoor / Outdoor Indoor
  • Metal Detectable No
  • Tape Material Nylon
  • Label Maker Tape Thickness 0.0050"
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list