LABEL FLEX NYL WH 3/4IN BILNGUAL PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL FLEX NYL WH 3/4IN BILNGUAL PK

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18489
  • Mfr. Model # 18489
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.1 lbs

Product Details

Flexible nylon tape cartridges are used on curved or flat surfaces for wires, patch panels, machinery equipment and bins. Size 3/4 inch x 11-1/2 feet. Colour black on white.

Technical Specs

  • Application Labeling Wires, Cables and Rounded Surfaces
  • For Use With Mfr. No. 1734520, 1734519 - Rhino 6000, or 1755749, 1756589 - Rhino 5200 or 1835374 - Rhino 4200
  • Colour Black/White
  • Item Label Tape Cartridge
  • Length 11-1/2 ft.
  • Max. Lines of Print 4
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Width 3/4"
  • Standards OSHA, ANSI and ISO
  • Adhesive Yes
  • Legend Blank
  • Label Type Flexible Nylon
  • Tape Material Nylon
  • Metal Detectable No
  • Indoor / Outdoor Indoor
  • Label Maker Tape Thickness 0.0050"
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list