Skip Content
LABEL EMPTY GAS CYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL EMPTY GAS CYL

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VAZ6
  • Mfr. Model # 3VAZ6
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Height 1-1/2"
  • Width 2-1/2"
  • Item Label
  • Legend Empty Gas Cylinder
  • Material Self-Adhesive Vinyl
  • Subject Matter Instruction
  • Legend/Background Color Green
  • Language English
  • Shape Rectangle
  • Header No Header
  • Legend Color Black
  • Background Color Green
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Metal Detectable No
  • Self-Adhesive Yes
  • Write on Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list