Skip Content
LABEL DANGER ARC/SHOCK 4 CAT 5X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL DANGER ARC/SHOCK 4 CAT 5X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121094
  • Mfr. Model # 121094
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 1365
  • Shipping Weight 0.1 lbs

Product Details

Catagory 4 DANGER label - Arc flash labels with preprinted hazard categories. Labels come with the hazard category and PPE requirements preprinted. Write-in areas for specifics such as max arc rating, flash protection boundary, etc. B-933 vinyl can be wri

Technical Specs

  • Height 5"
  • Item Arc Flash Protection Label
  • Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Flash Hazard Category 4..., Etc.
  • Material Self-Adhesive Vinyl
  • Width 7"
  • Standards NEC: NFPA 70E: OSHA 1910.331-335
  • Legend/Background Color Black, Red/White
  • Language English
  • Subject Matter Instruction
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list