Skip Content
LABEL DANGER ARC FLASH 4X6 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL DANGER ARC FLASH 4X6 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121080
  • Mfr. Model # 121080
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.05 lbs

Product Details

Basic warning and danger labels meet all OSHA and NFPA requirements, or for more complete accident prevention use the Write-On labels and fill in the equipment-specific hazard information. 1-1/2 inch double-riveted long lasting leather tool loops and 4 in

Technical Specs

  • Height 4"
  • Material Self-Adhesive Vinyl
  • Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Boundary____..., Etc
  • Width 6"
  • Item Danger, Arc Flash Hazard Only, Check Boxes
  • Subject Matter Instruction
  • Language English
  • Legend/Background Color Black, Red/White
  • Standards NFPA 70E 2012
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list