Skip Content
LABEL,CEMA,3X6,WRN EXPOSED,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,CEMA,3X6,WRN EXPOSED,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN375
  • Mfr. Model # LECN375
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.036 lbs

Technical Specs

  • Item CEMA Safety Label
  • Material Self-Adhesive Vinyl
  • Width 6"
  • Height 3"
  • Legend/Background Color Purple/Black/Red on White
  • Legend Warning Exposed Screw and Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Cover Or Servicing (w/Picto)
  • Standards CEMA
  • Language English
  • Header Warning
  • Shape Rectangle
  • Legend Color White
  • Legend Style Text and Symbol
  • Background Color Black, White
  • Header Background Color Orange
  • Header Legend Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list