Skip Content
LABEL,CEMA,3X6,WRN EXPOSED,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,CEMA,3X6,WRN EXPOSED,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN373
  • Mfr. Model # LECN373
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.036 lbs

Technical Specs

  • Item CEMA Safety Label
  • Material Self-Adhesive Vinyl
  • Height 3"
  • Width 6"
  • Legend Warning Exposed Buckets and Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Cover Or Servicing (w/Picto)
  • Legend/Background Color Purple/Black/Red on White
  • Standards CEMA
  • Shape Rectangle
  • Background Color Black, White
  • Header Warning
  • Legend Color White
  • Language English
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list