Skip Content
LABEL,CEMA,3X6,WRN EXPOSED,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,CEMA,3X6,WRN EXPOSED,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN371
  • Mfr. Model # LECN371
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.036 lbs

Technical Specs

  • Height 3"
  • Material Self-Adhesive Vinyl
  • Item CEMA Safety Label
  • Width 6"
  • Legend Warning Exposed Conveyors and Moving Parts Can Cause Severe Injury Lock Out Power Before Removing (w/Picto)
  • Legend/Background Color Blue/Black/Red on White
  • Standards CEMA
  • Shape Rectangle
  • Language English
  • Legend Color White
  • Legend Style Text and Symbol
  • Header Warning
  • Background Color Black, White
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list