LABEL,CEMA,3X6,DGR HAZ,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,3X6,DGR HAZ,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN173
  • Mfr. Model # LECN173
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.036 lbs

Technical Specs

  • Height 3"
  • Material Self-Adhesive Vinyl
  • Width 6"
  • Legend Danger Hazardous Condition Entry Will Result In Severe Injury Or Death Lockout Power and Block Hoist Before Servicing (w/Picto)
  • Item CEMA Safety Label
  • Legend/Background Color Black on Orange/White
  • Standards CEMA
  • Shape Rectangle
  • Language English
  • Legend Style Text and Symbol
  • Header Danger
  • Legend Color Black, White
  • Background Color Black, White
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list