LABEL,CEMA,3X6,CAU RISK OF,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,3X6,CAU RISK OF,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN686
  • Mfr. Model # LECN686
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.036 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Item CEMA Safety Label
  • Height 3"
  • Width 6"
  • Legend Caution Risk Of Electrical Shock More Than One Disconnect Switch May Be Required To De-Energize The Equipment Before Servicing (w/Picto)
  • Legend/Background Color Black on Orange/White
  • Standards CEMA
  • Shape Rectangle
  • Language English
  • Header Caution
  • Background Color White
  • Header Legend Color Black
  • Legend Style Text and Symbol
  • Header Background Color Yellow
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list