Skip Content
LABEL,CEMA,2-1/2X5,WRN WALKING,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,CEMA,2-1/2X5,WRN WALKING,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN367
  • Mfr. Model # LECN367
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/2"
  • Material Adhesive Vinyl
  • Item CEMA Safety Label
  • Width 3-1/2"
  • Legend Warning Walking Or Standing On Conveyor Covers Or Gratings Can Cause Serious Injury Stay Off
  • Legend/Background Color White on Blue: Black/Red on White
  • Standards ANSI
  • Header Warning
  • Background Color Black, White
  • Legend Color White
  • Shape Rectangle
  • Language English
  • Legend Style Text and Symbol
  • Header Background Color Orange
  • Header Legend Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list