LABEL,CEMA,2-1/2X5,WRN SERVIC,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,2-1/2X5,WRN SERVIC,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN368
  • Mfr. Model # LECN368
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item CEMA Safety Label
  • Material Adhesive Vinyl
  • Height 2-1/2"
  • Width 10-1/8"
  • Legend Warning Servicing Moving Or Energized Equipment Can Cause Severe Injury Lock Out Power Before Servicing
  • Legend/Background Color Yellow/Black/Red on White
  • Standards OSHA
  • Language English
  • Shape Rectangle
  • Header Warning
  • Legend Color White
  • Background Color Black, White
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Self-Adhesive Yes
  • Header Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list