LABEL,CEMA,2-1/2X5,WRN SERVIC,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,2-1/2X5,WRN SERVIC,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN365
  • Mfr. Model # LECN365
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/2"
  • Item CEMA Safety Label
  • Width 5"
  • Material Adhesive Vinyl
  • Legend/Background Color White on Blue: Black/Blue on White
  • Legend Warning Servicing While Pressurized Can Cause Severe Injury Lock Out Source And Relieve Pressure Before Servicing
  • Standards OSHA
  • Shape Rectangle
  • Background Color Black, White
  • Legend Color White
  • Language English
  • Header Warning
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list