Skip Content
LABEL,CEMA,2-1/2X5,WRN ROT,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,2-1/2X5,WRN ROT,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN372
  • Mfr. Model # LECN372
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/2"
  • Material Adhesive Vinyl
  • Item CEMA Safety Label
  • Width 10-1/8"
  • Standards OSHA
  • Legend Warning Rotating Shaft Can Cause Severe Injury Keep Hair And Loose Clothing Away
  • Legend/Background Color Purple/Black/Red on White
  • Background Color Black, White
  • Legend Color White
  • Legend Style Text and Symbol
  • Shape Rectangle
  • Header Legend Color Black
  • Header Warning
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list