LABEL,CEMA,2-1/2X5,WRN MOVING,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,2-1/2X5,WRN MOVING,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN364
  • Mfr. Model # LECN364
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/2"
  • Width 10-1/8"
  • Legend Warning Moving Equipment Can Cause Severe Injury Keep Away
  • Material Adhesive Vinyl
  • Item CEMA Safety Label
  • Legend/Background Color Blue/Black/Red on White
  • Standards OSHA
  • Shape Rectangle
  • Background Color Black, White
  • Header Warning
  • Legend Style Text and Symbol
  • Legend Color White
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list