Skip Content
LABEL,CEMA,2-1/2X5,WRN EXPOSED,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,2-1/2X5,WRN EXPOSED,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN369
  • Mfr. Model # LECN369
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Adhesive Vinyl
  • Height 2-1/2"
  • Item CEMA Safety Label
  • Legend Warning Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Servicing
  • Width 5-7/8"
  • Standards OSHA
  • Legend/Background Color Yellow/Black/Red on White
  • Shape Rectangle
  • Language English
  • Header Warning
  • Legend Color White
  • Background Color Black, White
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list