Skip Content
LABEL,CEMA,2-1/2X5,WRN EXPOSED,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,CEMA,2-1/2X5,WRN EXPOSED,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN363
  • Mfr. Model # LECN363
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/2"
  • Width 8"
  • Item CEMA Safety Label
  • Material Adhesive Vinyl
  • Legend Warning Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Servicing
  • Legend/Background Color Blue/Black/Red on White
  • Standards OSHA
  • Shape Rectangle
  • Language English
  • Header Warning
  • Background Color Black, White
  • Legend Color White
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list