LABEL,CEMA,2-1/2X5,DGR MOV,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,2-1/2X5,DGR MOV,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN172
  • Mfr. Model # LECN172
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/2"
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Item CEMA Safety Label
  • Legend Danger Moving Parts Will Cause Severe Injury Keep Away (w/Picto)
  • Legend/Background Color Black on Orange/White: White on Black
  • Standards CEMA
  • Shape Rectangle
  • Language English
  • Background Color Black, White
  • Header Danger
  • Header Legend Color White
  • Legend Color White
  • Legend Style Text and Symbol
  • Self-Adhesive Yes
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list