LABEL,CEMA,2-1/2X5,DGR CLIMB,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,CEMA,2-1/2X5,DGR CLIMB,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN171
  • Mfr. Model # LECN171
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Height 2-1/2"
  • Item CEMA Safety Label
  • Legend Danger Climbing, Sitting, Walking Or Riding On Conveyor At Any Time Will Cause Severe Injury Or Death Keep Off (w/Picto)
  • Legend/Background Color Black on Orange/White
  • Width 5"
  • Standards CEMA
  • Shape Rectangle
  • Language English
  • Header Danger
  • Background Color Black, White
  • Legend Color White
  • Header Background Color Red
  • Header Legend Color White
  • Legend Style Text and Symbol
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list