Skip Content
LABEL,CEMA,2-1/2X5,CAU HAZARD,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,CEMA,2-1/2X5,CAU HAZARD,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLECN684
  • Mfr. Model # LECN684
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/2"
  • Item CEMA Safety Label
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Legend Caution Hazardous Environment Respiratory Protection Required Authorized Personnel Only (w/Picto)
  • Standards CEMA
  • Legend/Background Color Black on Orange/White
  • Shape Rectangle
  • Legend Color White
  • Language English
  • Header Caution
  • Background Color Black, White
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Header Background Color Yellow
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list