Skip Content
LABEL CARTRIDGE,18 FT. L,BLACK/WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL CARTRIDGE,18 FT. L,BLACK/WHIT

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AA26
  • Mfr. Model # 6AA26
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black/White
  • Item Label Tape Cartridge
  • For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
  • Tape Material Polyester
  • Temp. Range -0.4 Degrees to 248 Degrees F
  • Label Type Indoor/Outdoor
  • Max. Lines of Print 4
  • Adhesive Yes
  • Length 18 ft.
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list