Skip Content
LABEL CARTRIDGE,18 FT. L,BLACK/WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL CARTRIDGE,18 FT. L,BLACK/WHIT

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TLR5
  • Mfr. Model # 1TLR5
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black/White
  • For Use With Mfr. No. Rhino 6000, Rhino 6000, Rhino 6500
  • Max. Lines of Print 4
  • Item Label Tape Cartridge
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl
  • Length 18 ft.
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list