LABEL CARTRIDGE,BLACK/CLEAR,18 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LABEL CARTRIDGE,BLACK/CLEAR,18 FT.

DYMO

Web Price : $26.66 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TLR6
  • Mfr. Model # 1TLR6
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black/Clear
  • Max. Lines of Print 2
  • Label Type Indoor/Outdoor
  • Temp. Range -0.4 Degrees to 248 Degrees F
  • Tape Material Polyester
  • Item Label Tape Cartridge
  • Adhesive Yes
  • Length 18 ft.
  • Width 3/8"
  • Application Multipurpose
  • Labels per Roll Continuous
  • Legend Color Black
  • Printer Series Compatibility Rhino 1000, Rhino 3000, Rhino 6000, Rhino 6500, Rhino 15517, Rhino 15603
  • Tape Format Continuous Roll
  • Background Color Clear
  • Primary Label Application Lean and General Labeling
  • Label Maker Product Type Label

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list